OPTIBELT PU TIMING BELT 8AT5/390

ALPHA TORQUE Endless Timing Belt

See technical information
References
Optibelt:8 AT5 / 390
Rubix:103A9798
Manufacturer :1818430
EAN:4014486061451
brand logo
Technical specifications
Profileat5
Primitive length390 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 8AT5/390


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 
High-performance polyurethane toothed belt, metric

Technical specifications


Attributes
Profileat5
Primitive length390 mm
Belt width8 mm
Pitch5 mm
Materialpolyurethane / steel
Number of teeth78
Height2.7 mm
Show UNSPSC/ECL@SS
£ 9.87 excl. VAT
/ Each
£ 11.84 incl. VAT
  • Usually arrives within 14 working days