References
Optibelt:25 AT5 / 420
Rubix:103A8643
Manufacturer :1850937
EAN:4014486061581




Product details : OPTIBELT PU TIMING BELT AT5 420 2577ZA
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance timing belt made of polyurethane, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 420 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 84 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 23.04 excl. VAT
/ Each
£ 27.65 incl. VAT
- Usually arrives within 14 working days
