Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 AT5 / 450 1801524
OPTIBELT 6 AT5 / 450 1801524
ALPHA TORQUE Endless Timing Belt
References
optibelt:
6 AT5 / 450
rubix:
265A9764
manufacturer :
AT5 450 677ZA
ean:
4014486061604
Technical specifications
Profile
at5
Primitive length
450
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 AT5 / 450 1801524
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
at5
Primitive length
450
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
90
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 10 T5 / 515 1605604
OPTIBELT 10 T10 / 980 AP 1902236
OPTIBELT 12 T10 / 1750 AP 1987915
OPTIBELT 16 DT10 / 530 AP 1027601
GATES PU AT10 1250 10 TIMING BELT
GATES 7762-61488 PU AT10 1480 75
OPTIBELT 20 T10 / 320 AP 1884037
GATES PU TIMING BELT SLEEVE AT5-860 380
TIMINGBELT T10PITCH 10AT10/700
OPTIBELT T10 780 1277ZA PU TIMING BELT 12T10/780
GATES PU TIMING BELT PU T5 200 50
OPTIBELT PU TIMING BELT 32AT10/1210
GATES 7762-80554 DL PU T5 550 12
GATES PU TIMING BELT PU T2.5 780 4
GATES PU TIMING BELT PU T10 920 16