Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 AT5 / 450 1870021
OPTIBELT 16 AT5 / 450 1870021
ALPHA TORQUE Endless Timing Belt
References
optibelt:
16 AT5 / 450
rubix:
265A9522
manufacturer :
AT5 450 1677ZA
ean:
4014486061642
Technical specifications
Profile
AT5
Primitive length
450
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 AT5 / 450 1870021
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
450
mm
Belt width
16
mm
Pitch
5
mm
Number of teeth
90
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.42
excl. VAT
/
Each
£
14.90
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT T10 750 5077ZA PU TIMING BELT 50T10/750
OPTIBELT 20 AT10 / 780 AP 1916488
OPTIBELT PU TIMING BELT T10 660 1677ZA
OPTIBELT DT5 410 2577ZA PU TIMING BELT 25DT5/410
GATES PU TIMING BELT SLEEVE T5-460 380
OPTIBELT 16 T10 / 1960 AP 1816085
GATES PU TIMING BELT PU AT5 280 25
OPTIBELT 16 AT5 / 720 AP 1685786
GATES 7762-20736 PU T5 725 25
OPTIBELT 32 AT10 / 1280 AP 1981103
OPTIBELT 20 T10 / 1140 AP 1917128
GATES PU TIMING BELT PU T5 350 8
GATES 7762-21445 PU T5 1440 16
OPTIBELT AT10 560 3277ZA PU TIMING BELT 32AT10/560
OPTIBELT 12 DT10 / 840 AP 1880715