Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 455 1985372
OPTIBELT 12 AT5 / 455 1985372
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 455
rubix:
265A9830
manufacturer :
AT5 455 1277ZA
ean:
4014486061710
Technical specifications
Profile
AT5
Primitive length
455
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 455 1985372
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
455
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
91
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.82
excl. VAT
/
Each
£
11.78
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-29305 PU T5 300 16
OPTIBELT 20 T5 / 185 AP 1997021
GATES PU TIMING BELT SLEEV PU T10 1780 200
GATES PU TIMING BELT PU T5 510 4
GATES PU TIMING BELT PU T5 480 6
OPTIBELT 12 DT10 / 900 AP 1819485
OPTIBELT 8 AT5 / 545 AP 1930414
OPTIBELT 25 AT10 / 880 1840357
GATES PU TIMING BELT PU T5 620 25
OPTIBELT 10 DT5 / 600 AP 1959153
OPTIBELT PU TIMING BELT AT10 660 5077ZA
GATES PU TIMING BELT PU T10 500 32
OPTIBELT T10 370 1277ZA PU TIMING BELT 12T10/370
GATES PU TIMING BELT PU T5 990 16
OPTIBELT 20 T10 / 970 AP 1882465