Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 500 1949744
OPTIBELT 12 AT5 / 500 1949744
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 500
rubix:
265A9806
manufacturer :
AT5 500 1277ZA
ean:
4014486061796
Technical specifications
Profile
at5
Primitive length
500
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 500 1949744
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
at5
Primitive length
500
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
100
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.69
excl. VAT
/
Each
£
12.83
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 12 AT10 / 1480 AP 1868085
OPTIBELT PU TIMING BELT AT10 1700 2577ZA
OPTIBELT 25 T10 / 1450 AP 1950537
OPTIBELT DT5 515 877ZA PU TIMING BELT 8DT5/515
GATES 7762-60566 PU AT10 560 12
OPTIBELT 25 AT5 / 455 AP 1864054
OPTIBELT 32 AT10 / 730 AP 1967400
OPTIBELT 25 AT10 / 580 AP 1914557
OPTIBELT PU TIMING BELT T10 1560 3277ZA
GATES PU TIMING BELT PU T5 815 75
OPTIBELT T10 840 1077ZA PU TIMING BELT 10T10/840
GATES PU TIMING BELT PU AT10 890 16
OPTIBELT 20 DT10 / 1700 AP 1993862
GATES DBL PU TIMING BELT DL PU T5 480 75
OPTIBELT AT10 1250 1677ZA PU TIMING BELT 16AT10/1250