OPTIBELT PU TIMING BELT 6AT5/600


ALPHA TORQUE Endless Timing Belt

References
optibelt:6 AT5 / 600
rubix:100A4092
manufacturer :AT5 600 677ZA
ean:4014486061925
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length600 mm
Belt width6 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT 6AT5/600


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length600 mm
Belt width6 mm
Pitch5 mm
Number of teeth120
Height2.7 mm
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ Each
£ 10.92 incl. VAT
  • Usually arrives within 14 working days