OPTIBELT AT5 600 1077ZA PU TIMING BELT 10AT5/600
ALPHA TORQUE Endless Timing Belt
See technical informationReferences
Optibelt:10 AT5 / 600
Rubix:103A9146
Manufacturer :1956612
EAN:4014486061949




Product details : OPTIBELT AT5 600 1077ZA PU TIMING BELT 10AT5/600
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 600 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 120 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 14.29 excl. VAT
/ Each
£ 17.15 incl. VAT
- Usually arrives within 14 working days
