Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 600 1813439
OPTIBELT 12 AT5 / 600 1813439
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 600
rubix:
265A9807
manufacturer :
AT5 600 1277ZA
ean:
4014486061956
Technical specifications
Profile
AT5
Primitive length
600
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 600 1813439
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
600
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
120
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.97
excl. VAT
/
Each
£
14.36
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT DT10 530 3277ZA PU TIMING BELT 32DT10/530
OPTIBELT 10 T10 / 320 AP 1929458
GATES 7762-91601 DL PU T10 1600 10
GATES PU TIMING BELT PU AT5 340 16
OPTIBELT 20 AT10 / 1940 AP 1996897
OPTIBELT PU TIMING BELT DT10 1420 3277ZA
OPTIBELT T10 1240 1277ZA PU TIMING BELT 12T10/1240
OPTIBELT 32 T10 / 1140 AP 1834626
OPTIBELT 10 AT10 / 1360 AP 1579142
GATES 7762-80511 DL PU T5 500 25
OPTIBELT 20 AT10 / 1200 1928053
OPTIBELT 32 T10 / 1250 AP 1916153
OPTIBELT DT10 1350 1077ZA PU TIMING BELT 10DT10/1350
OPTIBELT 16 T5 / 180 AP 1705845
GATES 7762-10251 PU T2.5 210 4