References
Optibelt:12 AT5 / 610
Rubix:266A0065
Manufacturer :1919920
EAN:4014486062038




Product details : OPTIBELT 12 AT5 / 610 1919920
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 610 mm |
| Belt width | 12 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 122 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 12.89 excl. VAT
/ Each
£ 15.47 incl. VAT
- Usually arrives within 14 working days
