Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 660 1985956
OPTIBELT 12 AT5 / 660 1985956
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 660
rubix:
265A9524
manufacturer :
AT5 660 1277ZA
ean:
4014486062113
Technical specifications
Profile
at5
Primitive length
660
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 660 1985956
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
at5
Primitive length
660
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
132
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.74
excl. VAT
/
Each
£
15.29
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 20 AT10 / 840 AP 1963629
OPTIBELT AT10 1080 3277ZA PU TIMING BELT 32AT10/1080
OPTIBELT 20 T5 / 990 AP 1562456
GATES DBL PU TIMING BELT DL PU T5 515 75
OPTIBELT 50 T10 / 900 AP 1985603
OPTIBELT T10 450 2577ZA PU TIMING BELT 25T10/450
OPTIBELT 25 AT10 / 1280 1829498
GATES PU TIMING BELT PU T5 400 8
OPTIBELT T10 950 1677ZA 16T10/950 TIMING BELT
OPTIBELT T10 410 1077ZA PU TIMING BELT 10T10/410
OPTIBELT 8 T25 / 330 AP 1928747
OPTIBELT PU TIMING BELT AT10 840 1677ZA
GATES PU TIMING BELT PU T5 1100 4
GATES PU T5 780 75 PU TIMING BELT 75T5/780
OPTIBELT AT10 1210 1677ZA PU TIMING BELT 16AT10/1210