References
Optibelt:16 AT5 / 710
Rubix:265A9526
Manufacturer :1957413
EAN:4014486062205




Product details : OPTIBELT 16 AT5 / 710 1957413
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance toothed belt made of polyurethane, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 710 mm |
| Belt width | 16 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 142 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 17.55 excl. VAT
/ Each
£ 21.06 incl. VAT
- Usually arrives within 14 working days
