References
Optibelt:25 AT5 / 720
Rubix:103A9564
Manufacturer :1775063
EAN:4014486062304




Product details : OPTIBELT PU TIMING BELT AT5 720 2577ZA
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 720 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 144 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 30.50 excl. VAT
/ Each
£ 36.60 incl. VAT
- Usually arrives within 14 working days
