OPTIBELT AT5 825 1077ZA PU TIMING BELT 10AT5/825

ALPHA TORQUE Endless Timing Belt

See technical information
References
Optibelt:10 AT5 / 825
Rubix:103A9568
Manufacturer :1583094
EAN:4014486062502
brand logo
Technical specifications
Profileat5
Primitive length825 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT AT5 825 1077ZA PU TIMING BELT 10AT5/825


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 
High-performance polyurethane timing belt, metric

Technical specifications


Attributes
Profileat5
Primitive length825 mm
Belt width10 mm
Pitch5 mm
Materialpolyurethane / steel
Number of teeth165
Height2.7 mm
Show UNSPSC/ECL@SS
£ 16.97 excl. VAT
/ Each
£ 20.36 incl. VAT
  • Usually arrives within 14 working days