Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 825 1856347
OPTIBELT 12 AT5 / 825 1856347
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 825
rubix:
266A0089
manufacturer :
AT5 825 1277ZA
ean:
4014486062519
Technical specifications
Profile
AT5
Primitive length
825
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 825 1856347
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
825
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
165
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.12
excl. VAT
/
Each
£
16.94
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT PU TIMING BELT AT5 500 1677ZA
GATES PU TIMING BELT SLEEVE T10-260 200
GATES PU TIMING BELT SLEEVE T5-375 380
OPTIBELT 16 AT5 / 455 AP 1796364
OPTIBELT 50 DT10 / 1320 AP 1875973
OPTIBELT 8 T5 / 720 AP 1965544
GATES PU TIMING BELT PU AT10 1010 12
OPTIBELT 25 T10 / 320 AP 1902855
GATES DBL PU TIMING BELT DL PU T5 590 32 *IC*
OPTIBELT 12 DT5 / 515 AP 1970648
GATES 7762-60566 PU AT10 560 12
OPTIBELT 20 DT5 / 600 1690174
GATES PU TIMING BELT PU T10 1780 20
GATES PU TIMING BELT PU T5 295 10
GATES PU TIMING BELT PU AT10 800 25