Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 12 AT5 / 860 1849639
OPTIBELT 12 AT5 / 860 1849639
ALPHA TORQUE Endless Timing Belt
References
optibelt:
12 AT5 / 860
rubix:
265A9723
manufacturer :
AT5 860 1277ZA
ean:
4014486062595
Technical specifications
Profile
at5
Primitive length
860
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 12 AT5 / 860 1849639
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
at5
Primitive length
860
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
172
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.59
excl. VAT
/
Each
£
17.51
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-80652 DL PU T5 650 8
OPTIBELT DT10 660 1077ZA PU TIMING BELT 10DT10/660
OPTIBELT 25 DT10 / 1000 1829066
OPTIBELT PU TIMING BELT T2,5 915 877ZA
OPTIBELT PU TIMING BELT 8AT5/975
GATES PU TIMING BELT PU T5 1215 25
OPTIBELT 50 AT10 / 1280 1939886
GATES PU TIMING BELT PU T5 630 12 *IC*
GATES PU TIMING BELT PU AT10 560 32
GATES 7762-50711 PU AT5 710 10
OPTIBELT 12 AT10 / 1250 1857503
GATES 7762-31056 PU T10 1050 32
GATES PU TIMING BELT 32T2.5/317.5
OPTIBELT PU TIMING BELT T10 750 1677ZA
GATES PU TIMING BELT SLEEVE AT10-980 380