OPTIBELT AT5 1125 2077ZA PU TIMING BELT 20AT5/1125


ALPHA TORQUE Endless Timing Belt

References
optibelt:20 AT5 / 1125
rubix:100A3756
manufacturer :AT5 1125 2077ZA
ean:4014486062854
brand logo
brand logo
Technical specifications
ProfileAT5
Primitive length1125 mm
Belt width20 mm
See all Specifications

Product details : OPTIBELT AT5 1125 2077ZA PU TIMING BELT 20AT5/1125


The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions. 

Technical specifications


Attributes
ProfileAT5
Primitive length1125 mm
Belt width20 mm
Pitch5 mm
Number of teeth225
Height2.7 mm
Show UNSPSC/ECL@SS
£ 33.78 excl. VAT
/ Each
£ 40.54 incl. VAT
  • Usually arrives within 14 working days