References
Optibelt:25 AT5 / 1125
Rubix:101A5018
Manufacturer :1731758
EAN:4014486062861




Product details : OPTIBELT PU TIMING BELT AT5 1125 2577ZA
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Profile | at5 |
|---|---|
| Primitive length | 1125 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 225 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 41.71 excl. VAT
/ Each
£ 50.05 incl. VAT
- Usually arrives within 14 working days
