OPTIBELT AT5 1500 1677ZA PU TIMING BELT 16AT5/1500
ALPHA TORQUE Endless Timing Belt
See technical informationReferences
Optibelt:16 AT5 / 1500
Rubix:103A8816
Manufacturer :1568108
EAN:4014486062939




Product details : OPTIBELT AT5 1500 1677ZA PU TIMING BELT 16AT5/1500
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Profile | at5 |
| Primitive length | 1500 mm |
| Belt width | 16 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 300 |
| Height | 2.7 mm |
Show UNSPSC/ECL@SS
£ 36.70 excl. VAT
/ Each
£ 44.04 incl. VAT
- Usually arrives within 14 working days
