Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 16 AT5 / 330 1894928
OPTIBELT 16 AT5 / 330 1894928
ALPHA TORQUE Endless Timing Belt
References
optibelt:
16 AT5 / 330
rubix:
266A3417
manufacturer :
1894928
ean:
4014486931976
Technical specifications
Profile
AT5
Primitive length
330
mm
Belt width
16
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 16 AT5 / 330 1894928
The optibelt ALPHA TORQUE is made from abrasion-resistant polyurethane with a hardness of 86 Shore A. Its basic characteristics include unusually good oil resistance for polyurethane, as well as a certain resistance to acids and alkaline solutions.
Technical specifications
Attributes
Profile
AT5
Primitive length
330
mm
Belt width
16
mm
Pitch
5
mm
Material
PU
Number of teeth
66
Height
2.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.08
excl. VAT
/
Each
£
14.50
incl. VAT
Usually arrives within 14 working days
Select variants (186)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-21002 PU T5 1000 8
GATES PU TIMING BELT PU T5 455 50
OPTIBELT 10 T5 / 300 AP 1994027
GATES PU TIMING BELT PU T10 1460 50
OPTIBELT 20 T5 / 295 AP 1989744
GATES PU TIMING BELT PU AT5 455 4
OPTIBELT 25 DT10 / 900 1972147
OPTIBELT T10 900 1077ZA PU TIMING BELT 10T10/900
OPTIBELT PU TIMING BELT T10 1460 1077ZA
GATES PU TIMING BELT PU T5 250 8
GATES PU T2.5 305 16 PU TIMING BELT 16T2.5/305
OPTIBELT PU TIMING BELT AT5 500 1677ZA
OPTIBELT PU TIMING BELT T10 690 2577ZA
OPTIBELT 12 T10 / 550 AP 1937351
OPTIBELT T10 840 1677TA 16T10/840ALPHAPOWER TIMING BELT