References
Optibelt:K225 L 075
Rubix:266A0737
Manufacturer :K 225 L 07577ZA
EAN:4014486006513

Product details : OPTIBELT K225 L 075 1727442
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 22.5 '' |
| Belt width | 19.05 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 60 |
| Height | 3.6 mm |
| Primitive length (mm) | 571.5 mm |
Show UNSPSC/ECL@SS
£ 39.30 excl. VAT
/ Each
£ 47.16 incl. VAT
- Usually arrives within 14 working days
