References
Optibelt:K300 L 050
Rubix:266A0753
Manufacturer :1973466
EAN:4014486007008

Product details : OPTIBELT K300 L 050 1973466
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 30 '' |
| Belt width | 12.7 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 80 |
| Height | 3.6 mm |
| Primitive length (mm) | 762 mm |
Show UNSPSC/ECL@SS
£ 32.80 excl. VAT
/ Each
£ 39.36 incl. VAT
- Usually arrives within 14 working days
