References
Optibelt:K600 L 075
Rubix:266A0790
Manufacturer :1850173
EAN:4014486008296

Product details : OPTIBELT K600 L 075 1850173
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | l |
|---|---|
| Primitive length | 60 '' |
| Belt width | 19.05 mm |
| Pitch | 9.52 mm |
| Material | polyurethane |
| Number of teeth | 160 |
| Height | 3.6 mm |
| Primitive length (mm) | 1524 mm |
Show UNSPSC/ECL@SS
£ 79.55 excl. VAT
/ Each
£ 95.46 incl. VAT
- Usually arrives within 14 working days
