OPTIBELT T10 410 5077ZA PU TIMING BELT 50T10/410

ALPHA TORQUE T10

See technical information

References

Optibelt:50 T10 / 410
Rubix:105A4299
Manufacturer :1816983
EAN:4014486083668
brand logo

Technical specifications

Profilet10
Primitive length410 mm
Belt width50 mm
See all Specifications

Product details : OPTIBELT T10 410 5077ZA PU TIMING BELT 50T10/410


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance polyurethane timing belt, metric

Strengths

ISO 5296

Technical specifications


Attributes
Profilet10
Primitive length410 mm
Belt width50 mm
Pitch10 mm
Materialpolyurethane / steel
Number of teeth41
Height4.5 mm
£ 38.87 excl. VAT
/ Each
£ 46.64 incl. VAT
  • Usually arrives within 14 working days