References
Optibelt:16 T10 / 1350
Rubix:104A3548
Manufacturer :1868745
EAN:4014486087147




Product details : OPTIBELT T10 1350 1677ZA PU TIMING BELT 16T10/1350
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 1350 mm |
| Belt width | 16 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 135 |
| Height | 4.5 mm |
Show UNSPSC/ECL@SS
£ 34.83 excl. VAT
/ Each
£ 41.80 incl. VAT
- Usually arrives within 14 working days
