References
Optibelt:20 T10 / 2250
Rubix:100A0053
Manufacturer :1795522
EAN:4014486088991




Product details : OPTIBELT T10 2250 2077ZA PU TIMING BELT 20T10/2250
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
Timing belt made of polyurethane, manufactured as an endless loop
Strengths
ISO 5296
Technical specifications
Attributes
| Profile | t10 |
|---|---|
| Primitive length | 2250 mm |
| Belt width | 20 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 225 |
| Height | 4.5 mm |
Show UNSPSC/ECL@SS
£ 73.41 excl. VAT
/ Each
£ 88.09 incl. VAT
- Usually arrives within 14 working days
