OPTIBELT PU TIMING BELT T2,5 160 877ZA

ALPHA TORQUE T2.5

See technical information

References

Optibelt:8 T2,5 / 160
Rubix:101A5823
Manufacturer :1836874
EAN:4014486152050
brand logo

Technical specifications

Profilet2,5
Primitive length160 mm
Belt width8 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT T2,5 160 877ZA


optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance polyurethane timing belt, metric

Technical specifications


Attributes
Profilet2,5
Primitive length160 mm
Belt width8 mm
Pitch2.5 mm
Materialpolyurethane / steel
Number of teeth64
Height1.3 mm
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
  • Usually arrives within 14 working days