References
Optibelt:4 T2,5 / 230
Rubix:101A8856
Manufacturer :1610534
EAN:4014486152333




Product details : OPTIBELT PU TIMING BELT T2,5 230 477ZA
optibelt ALPHA TORQUE for transmission performance Optibelt ALPHA TORQUE drive belts are produced in moulds and consist of high tensile strength, flexible tension cords and abrasion-resistant polyurethane is also available as a double section belt. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance polyurethane toothed belt, metric
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Profile | t2,5 |
| Primitive length | 230 mm |
| Belt width | 4 mm |
| Pitch | 2.5 mm |
| Material | polyurethane / steel |
| Number of teeth | 92 |
| Height | 1.3 mm |
Show UNSPSC/ECL@SS
£ 7.69 excl. VAT
/ Each
£ 9.23 incl. VAT
- Usually arrives within 14 working days
