References
Optibelt:8 T5 / 245
Rubix:100A0604
Manufacturer :1627237
EAN:4014486015966




Product details : OPTIBELT PU TIMING BELT 8T5/245
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 245 mm |
| Belt width | 8 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 49 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 7.63 excl. VAT
/ Each
£ 9.16 incl. VAT
- Usually arrives within 14 working days
