References
Optibelt:6 T5 / 250
Rubix:100A0321
Manufacturer :1595503
EAN:4014486016031




Product details : OPTIBELT PU TIMING BELT 6T5/250
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 250 mm |
| Belt width | 6 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 50 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
- Usually arrives within 14 working days
