References
Optibelt:16 T5 / 275
Rubix:104A8527
Manufacturer :1886835
EAN:4014486016390




Product details : OPTIBELT T5 275 1677ZA PU TIMING BELT 16T5/275
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belts, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 275 mm |
| Belt width | 16 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 55 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- Usually arrives within 14 working days
