OPTIBELT PU TIMING BELT T5 280 1077ZA

ALPHA TORQUE T5

See technical information
References
Optibelt:10 T5 / 280
Rubix:104A8528
Manufacturer :1618231
EAN:4014486016451
brand logo
Technical specifications
Profilet5
Primitive length280 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT T5 280 1077ZA


optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric

Strengths

ISO 5296

Applications

The steel tension cords used exhibit low elongation and high flexural fatigue strength.

Technical specifications


Attributes
Logistic Weight10 g
Profilet5
Primitive length280 mm
Belt width10 mm
Pitch5 mm
Materialpolyurethane / steel
Number of teeth56
Height2.2 mm
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
  • In stock: Next day delivery