References
Optibelt:25 T5 / 295
Rubix:106A2884
Manufacturer :1805517
EAN:4014486016574




Product details : OPTIBELT PU TIMING BELT T5 295 2577ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belts, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 295 mm |
| Belt width | 25 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 59 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 18.06 excl. VAT
/ Each
£ 21.67 incl. VAT
- Usually arrives within 14 working days
