References
Optibelt:6 T5 / 305
Rubix:106A2893
Manufacturer :1539924
EAN:4014486016673




Product details : OPTIBELT PU TIMING BELT 6T5/305
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belts, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Profile | t5 |
| Primitive length | 305 mm |
| Belt width | 6 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 61 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
- Usually arrives within 14 working days
