References
Optibelt:6 T5 / 330
Rubix:106A2895
Manufacturer :1560446
EAN:4014486016918




Product details : OPTIBELT PU TIMING BELT 6T5/330
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Profile | t5 |
| Primitive length | 330 mm |
| Belt width | 6 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 66 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
- Usually arrives within 14 working days
