References
Optibelt:8 T5 / 340
Rubix:104A0598
Manufacturer :1791496
EAN:4014486017007




Product details : OPTIBELT PU TIMING BELT 8T5/340
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 340 mm |
| Belt width | 8 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 68 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 8.06 excl. VAT
/ Each
£ 9.67 incl. VAT
- Usually arrives within 14 working days
