References
Optibelt:12 T5 / 375
Rubix:266A0157
Manufacturer :1752187
EAN:4014486017427




Product details : OPTIBELT 12 T5 / 375 1752187
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belts, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 375 mm |
| Belt width | 12 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 75 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 8.48 excl. VAT
/ Each
£ 10.18 incl. VAT
- Usually arrives within 14 working days
