References
Optibelt:8 T5 / 430
Rubix:265A9867
Manufacturer :T5 430 877ZA
EAN:4014486017885




Product details : OPTIBELT 8 T5 / 430 1812275
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 430 mm |
| Belt width | 8 mm |
| Pitch | 5 mm |
| Number of teeth | 86 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
- Usually arrives within 14 working days
