References
Optibelt:16 T5 / 550
Rubix:133A4126
Manufacturer :1832131
EAN:4014486018875




Product details : OPTIBELT PU TIMING BELT T5 550 1677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 550 mm |
| Belt width | 16 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 110 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
- Usually arrives within 14 working days
