References
Optibelt:20 T5 / 560
Rubix:105A2333
Manufacturer :1982458
EAN:4014486018967




Product details : OPTIBELT T5 560 2077ZA PU TIMING BELT 20T5/560
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 560 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 112 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 19.16 excl. VAT
/ Each
£ 22.99 incl. VAT
- Usually arrives within 14 working days
