References
Optibelt:6 T5 / 575
Rubix:100A0046
Manufacturer :1629265
EAN:4014486018998




Product details : OPTIBELT PU TIMING BELT 6T5/575
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Profile | t5 |
| Primitive length | 575 mm |
| Belt width | 6 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 115 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 7.81 excl. VAT
/ Each
£ 9.37 incl. VAT
- Usually arrives within 14 working days
