OPTIBELT PU TIMING BELT T5 620 2577ZA

ALPHA TORQUE T5

See technical information
References
Optibelt:25 T5 / 620
Rubix:104A8856
Manufacturer :1827417
EAN:4014486019377
brand logo
Technical specifications
Profilet5
Primitive length620 mm
Belt width25 mm
See all Specifications

Product details : OPTIBELT PU TIMING BELT T5 620 2577ZA


optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric

Strengths

ISO 5296

Applications

The steel tension cords used exhibit low elongation and high flexural fatigue strength.

Technical specifications


Attributes
Profilet5
Primitive length620 mm
Belt width25 mm
Pitch5 mm
Materialpolyurethane / steel
Number of teeth124
Height2.2 mm
Show UNSPSC/ECL@SS
£ 24.16 excl. VAT
/ Each
£ 28.99 incl. VAT
  • Usually arrives within 14 working days