References
Optibelt:20 T5 / 640
Rubix:105A4869
Manufacturer :1956061
EAN:4014486019605




Product details : OPTIBELT T5 640 2077ZA PU TIMING BELT 20T5/640
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 640 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 128 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 21.02 excl. VAT
/ Each
£ 25.22 incl. VAT
- Usually arrives within 14 working days
