References
Optibelt:12 T5 / 660
Rubix:105A2691
Manufacturer :1740897
EAN:4014486019742




Product details : OPTIBELT T5 660 1277ZA PU TIMING BELT 12T5/660
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 660 mm |
| Belt width | 12 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 132 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 14.34 excl. VAT
/ Each
£ 17.21 incl. VAT
- Usually arrives within 14 working days
