References
Optibelt:10 T5 / 780
Rubix:105A2678
Manufacturer :1593596
EAN:4014486020298




Product details : OPTIBELT PU TIMING BELT T5 780 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Profile | t5 |
| Primitive length | 780 mm |
| Belt width | 10 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 156 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 13.27 excl. VAT
/ Each
£ 15.92 incl. VAT
- Usually arrives within 14 working days
