References
Optibelt:8 T5 / 800
Rubix:265A9925
Manufacturer :1818618
EAN:4014486020366




Product details : OPTIBELT 8 T5 / 800 1818618
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 800 mm |
| Belt width | 8 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 160 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- Usually arrives within 14 working days
