References
Optibelt:20 T5 / 1350
Rubix:266A0014
Manufacturer :1897723
EAN:4014486021608




Product details : OPTIBELT 20 T5 / 1350 1897723
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane timing belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 1350 mm |
| Belt width | 20 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 270 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
- Usually arrives within 14 working days
