References
Optibelt:12 T5 / 1440
Rubix:266A0115
Manufacturer :1603073
EAN:4014486021745




Product details : OPTIBELT 12 T5 / 1440 1603073
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
High-performance polyurethane toothed belt, metric
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 1440 mm |
| Belt width | 12 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
| Number of teeth | 288 |
| Height | 2.2 mm |
Show UNSPSC/ECL@SS
£ 20.87 excl. VAT
/ Each
£ 25.04 incl. VAT
- Usually arrives within 14 working days
