References
Optibelt:8 T5 / 515
Rubix:266A3297
Manufacturer :1762606
EAN:4014486927368



Product details : OPTIBELT 8 T5 / 515 1762606
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Metric polyurethane toothed flat belt Optibelt
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 515 mm |
| Belt width | 8 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ Each
£ 8.83 incl. VAT
- Usually arrives within 14 working days
