References
Optibelt:16 T5 / 180
Rubix:266A3485
Manufacturer :1864445
EAN:4014486978858

Product details : OPTIBELT 16 T5 / 180 1864445
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Strengths
ISO 5296
Applications
The steel tension cords used exhibit low elongation and high flexural fatigue strength.
Technical specifications
Attributes
| Profile | t5 |
|---|---|
| Primitive length | 180 mm |
| Belt width | 16 mm |
| Pitch | 5 mm |
| Material | polyurethane / steel |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Usually arrives within 14 working days
